DESCRIPTION

  • 100% polyester mesh
  • Hook and loop front closure
  • Most economically priced quality vest
  • No pockets

ERB Safety High-Visibility Resuable Mesh Vest in Lime

E61426

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107 Class 2
Clothing Size
L
Color Finish
Hi-Viz Lime
Material
Plastic
Material Type
Polyester
Reusable
Yes
Width
19 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS