L Size Break-Away D-Ring Vest in Hi-Viz Lime

Part #E61391  |  Item #4422029  |  Manufacturer Part #61391

$12.57 EACH

Clothing Size:

L

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5-point break-away vest
  • 100% polyester tricot
  • D-ring slot on vest back, 4" down from neck line
  • Six pockets total
  • Two exterior flapped waist pockets with hook & loop closure
  • Left chest exterior double pocket: One open and three pen compartments
  • Mic tabs on both sides
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • ANSI/ISEA 107 Class 2

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: L

Color Finish: Hi-Viz Lime

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: Yes

Reusable: Yes