ERB Safety
L Size Economy Back Support
Part #E12137 | Item #4420888 | Manufacturer Part #12137
$14.61
EACH
Clothing Size:
Product Details
- Adjustable hook and loop closure
- Adjustable elastic side panels for extra support
- Features an extra-wide panel on back for embroidery or screen printing
- Unisex sizes as measured at the widest point of hips or waist
- Features an extra wide panel on back for embroidery or screen printing
- 4 Nylon stays provide additional support
Documents
Specifications
Adjustable: Yes
Clothing Size: L
Color Finish: Black
Color Finish Category: Blacks
Disposable: No
Gender: Unisex
Height: 1 in
Length: 42 in
Material: Plastic
Material Type: [Nylon, Elastic]
Quick Release: No
Reusable: Yes
Type: E12137