• Cart

DESCRIPTION

  • 15 gauge gray nylon with spandex liner
  • Elastic cuff
  • Micro-dot nitrile coated palm and fingers
  • Nitrile coating improves grip and slip resistance
  • Nitrile dipped nylon knit

ERB Safety L Size Nitrile Glove

E212

Glove Size:

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Glove Size
L
Glove Type
General Purpose
Material
Plastic, Synthetic
Material Type
Nylon
Reusable
No

Starting at
$42.0
per DOZEN
  • QUANTITY

DOCUMENTS