DESCRIPTION

  • Class 3 when worn with a Class 2 or Class 3 upper garment
  • Elastic waist with drawstring
  • Pocket slits on side with rain guard
  • Snap ankle closure
  • Water proof

ERB Safety Large Class E Rain Pant in Lime

E62108

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107 Class E
Clothing Size
L
Color Finish
Lime
Material
Plastic
Material Type
Polyester, Polyurethane
Width
50 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS