Lester Lid Hard Hat Liner in American Flag

Part #E19705  |  Item #4420816  |  Manufacturer Part #19705

$13.78 EACH

Color/Finish: American Flag

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Terrycloth sweatband sewn to liner
  • 100% Polyester with a moisture-wicking treatment that allows perspiration to be drawn away from the skin to the outside of the liner
  • Lightweight and from fitting
  • Easily attaches to hard hat suspension
  • Completely washable

Documents

Specifications

Color Finish: American Flag

Disposable: No

Gender: Womens

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes