Liberty Cap Style Safety Helmet with Mega Ratchet in Red

Part #E19324  |  Item #4421259  |  Manufacturer Part #19324

$9.49 EACH

Color/Finish: Red

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: ERB Safety Liberty Cap Style Safety Helmet with Mega Ratchet in Red /$9.49

Product Details

  • Made in USA
  • 4-point plastic suspension
  • Helmet slots accommodate wide variety of accessory items
  • Accommodates chin strap
  • Certified when headband installed in reverse position
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Goggle retaining slots on suspension
  • Ratchet knob suspension adjusts head size from 6.625 to 8
  • Functional rain trough
  • Weighs 12.55 oz.

Documents

Specifications

ANSI Specifications: ANSI Z89.1 Type 1 Class C, E and G

Clothing Size: Standard

Collection: Liberty

Color Finish: Red

Color Finish Category: Reds

Disposable: No

Gender: Womens

Height: 5 in

ISO Specifications: ISO 9001:2015

Length: 11-1/2 in

Material: Plastic

Material Type: HDPE

Quick Release: No

Reusable: Yes