M Size Bomber Jacket with Detachable Hood in Hi-Viz Lime and Black
M Size Bomber Jacket with Detachable Hood in Hi-Viz Lime and Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% Polyester 300D oxford with PU coating
- Zipper closure with snapped storm flap
- Type R class 3 bomber jacket
- Mic tabs on both shoulders
- Two exterior slash pockets with rain guard
- Detachable and stow able hood
- Left interior chest pocket
- 100% Black polyester fleece liner
- Awarelite tape
- Adjustable cuffs
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- M
- Coating:
- Polyurethane
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime, Black
- Disposable:
- No
- Gender:
- Womens
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Product Type:
- Jacket
- Quick Release:
- No
- Reusable:
- Yes
- Width:
- 27 in