M Size Economy Back Support

Part #E12136  |  Item #4420883  |  Manufacturer Part #12136

$14.61 EACH

Clothing Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable hook and loop closure
  • Adjustable elastic side panels for extra support
  • Features an extra-wide panel on back for embroidery or screen printing
  • Unisex sizes as measured at the widest point of hips or waist
  • Features an extra wide panel on back for embroidery or screen printing
  • 4 Nylon stays provide additional support

Documents

Specifications

Adjustable: Yes

Clothing Size: M

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Gender: Unisex

Height: 1 in

Length: 37 in

Material: Plastic

Material Type: [Nylon, Elastic]

Quick Release: No

Reusable: Yes

Type: E12136