M Size High Visibility Lime Vest with Contrasting Trim

You last purchased this on
 
ERB Safety

M Size High Visibility Lime Vest with Contrasting Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

M Size High Visibility Lime Vest with Contrasting Trim

  • Fast #
  • Part #E62136
  • Item #4421214
  • Manufacturer Part #62136
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 100% Polyester mesh
  • 2 in Silver reflective material backed by contrasting trim
  • Type R class 3 safety vest
  • Mic tabs on both shoulders
  • Two exterior chest pockets
  • Two interior waist pockets
  • Zipper front closure
  • Two exterior waist pockets with hook and loop closure
  • Extra-large cell phone pocket
  • Awarelite tape
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Clothing Size:
M
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Lime
Disposable:
No
Gender:
Womens
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Vest
Quick Release:
No
Reusable:
Yes
Width:
28 in