M Size Long Sleeve T-Shirt in Hi-Viz Lime

Part #E14121  |  Item #4422059  |  Manufacturer Part #14121

$17.34 EACH

Clothing Size:

M
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • ANSI/ISEA 107-2015 Class 2
  • 100% polyester jersey knit
  • Moisture wicking
  • Left chest pocket
  • Long sleeves

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: M

Color Finish: Hi-Viz Lime

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes

Width: 19 in