M Size Mesh Safety Vest with Hook and Loop Closure in Hi-Viz Lime

Part #E14510  |  Item #4421742  |  Manufacturer Part #14510

$14.28 EACH

Clothing Size:

M

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 100% polyester mesh
  • Two lower interior pockets
  • Left pocket with inset pen compartment
  • 3M Scotchlite Reflective Material
  • Hook & Loop front closure
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • ANSI/ISEA 107 Class 2

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: M

Color Finish: Hi-Viz Lime

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes

Width: 22 in