DESCRIPTION

  • Steel mesh screen
  • 9.5" x 15."

ERB Safety Mesh Screen Face Shield in Black

E15196

Manufacturer Part #: 15196

Color/Finish

Black

SPECIFICATIONS

ANSI Specifications
ANSI Z87-S 1992
Disposable
No
Height
3/50 in
Reusable
Yes

Print

DOCUMENTS