DESCRIPTION

  • 100% polyester mesh
  • One exterior left chest pocket with pen compartment
  • Two external waist pockets with hook & loop closure
  • Zipper front closure

ERB Safety Mesh Vest Reflective Strip in Lime

E616

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107 Class 2
Clothing Size
XL
Color Finish
Hi-Viz Lime
Material
Plastic
Material Type
Polyester
Reusable
Yes
Width
12 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS