NightFire® Safety Glass with Black Lens

Part #E17984  |  Item #4421237  |  Manufacturer Part #17984

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wraparound design
  • Hard coated polycarbonate lenses
  • Lanyard included

Specifications

ANSI Specifications: ANSI/ISEA Z87.1

Collection: NightFire®

Disposable: No

Glasses Frame Color: Black

Glasses Lens Color: [Indoor/Outdoor, Mirror]

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polycarbonate