DESCRIPTION

  • Customized product with logo, special order only
  • Eight base curve with hard coated dual lenses
  • Wide fashion temples are great for imprinting company logo

ERB Safety Boas Xtreme Nylon Safety Glasses with Black Frame

EE17921FEI

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Boas Xtreme
Glasses Frame Color
Black
Glasses Lens Color
Clear
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
Nylon
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS