DESCRIPTION

  • Eight base curve with hard coated dual lenses
  • Fashionable sunglass design
  • Wide fashion temples are great for imprinting company logo

ERB Safety Boas Xtreme Nylon Safety Glasses with White frame

EE17928FEI

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Boas Xtreme
Glasses Frame Color
White
Glasses Lens Color
Smoke
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
Nylon
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS