Outride Safety Glass with Blue Lens

You last purchased this on
 
ERB Safety

Outride Outride Safety Glass with Blue Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Outride Outride Safety Glass with Blue Lens

  • Fast #
  • Part #E18032
  • Item #7095034
  • Manufacturer Part #18032
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable rubber nose pads
  • 8 base curve dual lenses
  • Black rubber painted frame and temples
  • Retail ready
  • Polycarbonate lenses offer 99% UV protection
  • Full frame design
  • Stainless steel hinge screws
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CE Approved:
No
Collection:
Outride
Gender:
Womens
Glasses Frame Color:
Black
Glasses Lens Color:
Blue Mirror
Height:
1-3/4 in
ISO:
ISO 9001:2015
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Reusable:
Yes