Over-the-Head Ear Muff in Black
Over-the-Head Ear Muff in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NRR 30dB when used as directed
- Stainless steel headband
- Peltor Optime 105 Earmuffs
- Over-the-head style
- Liquid & foam filled ear cushions
- Double shell earcup design
Documents
Specifications
- ANSI:
- ANSI S3.19
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Disposable:
- No
- Gender:
- Unisex
- Noise Reduction Rating:
- 30
- Quick Release:
- No
- Reusable:
- Yes