DESCRIPTION

  • Frameless wraparound design
  • Nine and a half base curve single lens
  • Soft non-slip rubber temple tips

ERB Safety Inhibitor Plastic Safety Glasses with White frame

EE17982CFEI

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Inhibitor
Glasses Frame Color
White
Glasses Lens Color
Clear
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
Polycarbonate
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS