DESCRIPTION

  • Clear PETG face shield
  • Flat shield with protective film
  • Made in USA
  • 7.75" x 15.5" x .040"
  • Bulk pack

ERB Safety Polyethylene Clear Face Shield

E15187

Manufacturer Part #: 15187

Color/Finish

Clear

SPECIFICATIONS

Disposable
No
Height
7-1/2 in
ISO Specifications
ISO 9001:2015
Reusable
Yes
Width
7-3/4 in

Print

DOCUMENTS