DESCRIPTION

  • Adjustable hook and loop closure
  • Reflective trim on cap
  • Two mesh venting panels

ERB Safety Reflective Ball Cap

E61705

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107
Clothing Size
One Size Fits Most
Color Finish
Lime
Material
Plastic
Material Type
Polyester
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS