DESCRIPTION

  • 100% polyester mesh
  • Hook and loop front closure
  • One exterior left chest pocket with pen compartment
  • Two external waist pockets with hook & loop closure

ERB Safety Resuable Economy Mesh Safety Vest with Pockets and Hoop & Loop Design

E61630

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107 Class 2
Clothing Size
L
Color Finish
Lime
Material
Plastic
Material Type
Polyester
Reusable
Yes
Width
27 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS