DESCRIPTION

  • 10 pockets total
  • 100% polyester tricot with mesh top panels front & back
  • 2 exterior waist pockets flapped with hook & loop closure
  • 2 interior large open waist pockets
  • Four division left chest pocket
  • Non-ANSI surveyor style safety vest
  • One or more pockets will fit a 5.5" cell phone with sturdy case
  • Reflective white gloss tape backed by contrasting trim
  • Two division right chest pocket
  • Zipper front closer

ERB Safety Resuable Surveyor's Vest & Mesh Back Zip Front in Lime

E61321

Clothing Size:

SPECIFICATIONS

Clothing Size
L
Color Finish
Lime
Material
Plastic
Material Type
Polyester
Reusable
Yes
Width
27 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS