DESCRIPTION

  • ERB04C Orange
  • Each pair individually bagged
  • NRR 25dB when used as directed
  • PVC Cord
  • Triple flange design

ERB Safety Reuse Corded Ear Plug

E14388

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI S3.19
Color Finish
Orange
Material
Plastic
Material Type
Thermoplastic Elastomer
Noise Reduction Rating
25
Package Quantity
100 Pairs
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS