S Size Polyester Mesh Class-2 Vest in Hi-Viz Lime Yellow

You last purchased this on
 
ERB Safety

S Size Polyester Mesh Class-2 Vest in Hi-Viz Lime Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

S Size Polyester Mesh Class-2 Vest in Hi-Viz Lime Yellow

  • Fast #
  • Part #E61646AUSUND
  • Item #7579185
  • Manufacturer Part #61646AUSUND
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Zipper front closure
  • 100% polyester mesh
  • Logoed with Aus Und
  • ANSI/ISEA 107, Type R, Class 2
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • Two external waist pockets with hook & loop closure
  • One exterior left chest pocket with pen compartment
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107
Clothing Size:
S
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Lime
Disposable:
No
Gender:
Unisex
ISO:
ISO 9001:2015
Material:
Fabric, Plastic
Material Type:
Polyester
Quick Release:
No
Reusable:
Yes