S Size Polyester Women Safety Vest in Hi-Viz Pink

Part #E61909  |  Item #7897484  |  Manufacturer Part #61909

$10.29 EACH

Clothing Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hi Viz pink women's fitted vest
  • Does not meet ANSI requirements
  • 100% polyester tricot
  • Contoured waist, vents at hips, repositioned horizontal tape
  • Zipper front closure
  • 2 exterior waist pockets
  • Sizes SM - 5X

Documents

Specifications

Clothing Size: S

Color Finish: [Pink, Reflective Silver]

Gender: Womens

Material: Plastic

Material Type: Polyester Tricot

Quick Release: No

Reusable: Yes