S860BIB M Size Polyester Rain Bib in Hi-Viz Lime and Black

Part #E631  |  Manufacturer Part #63136

Starting at
$32.30 EACH

Clothing Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Upper chest pocket One large pocket with zipper, One cell phone pocket, four pen pockets
  • Two large back pockets
  • Adjustable suspender straps
  • Snap fly closure
  • Adjustable snaps on leg opening and back waist
  • Class E (for Ensemble) when worn without other ANSI/ISEA 107 compliant garments
  • Waterproof
  • Black bottom
  • Awarelite tape

Documents

Specifications

ANSI Specifications: ANSI 107

Clothing Size: M

Coating: Polyurethane

Collection: S860BIB

Color Finish: Hi-Viz Lime

Color Finish Category: Greens

Disposable: No

Gender: Unisex

Height: 2 in

ISO Specifications: ISO 9001:2015

Length: 2 in

Material: Plastic

Material Type: Oxford Polyester

Product Type: Bib Pants

Quick Release: No

Reusable: Yes