• Cart

DESCRIPTION

  • Detachable hood with collar storage
  • Mic tabs on both sides
  • Removable 100% polyester fleece lining
  • Zipper and snap front closure

ERB Safety Safety Bomber Jacket in Hi-Viz Lime

ES372

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI 107 Class 3
Clothing Size
L
Color Finish
Hi-Viz Lime
Material
Plastic
Material Type
Polyester
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS