Safety Flag in Fluorescent Orange

You last purchased this on
 
ERB Safety

Safety Flag in Fluorescent Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Safety Flag in Fluorescent Orange

  • Fast #
  • Part #E14307
  • Item #4421856
  • Manufacturer Part #14307
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

Color Finish Category:
Oranges
Color Finish Name:
Orange
Disposable:
No
Gender:
Womens
Handle Length (in):
24 in
Height:
18 in
Length:
18 in
Material:
Plastic, Wood
Material Type:
Vinyl, Polymer
Quick Release:
No
Reusable:
Yes
Width:
18 in