DESCRIPTION

  • 8 base curve
  • Black frame
  • Hard coated gray lenses
  • Integrated nose pads
  • Polycarbonate lenses offer 99% UV protection
  • Wide temples

ERB Safety Boas® Xtreme Safety Glasses with Black Frame

E17921

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Boas® Xtreme
Glasses Frame Color
Black
Glasses Lens Color
Grey
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
Polycarbonate
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS