DESCRIPTION

  • Rubber tipped temples
  • Soft pivoting nose piece for personal fit
  • Vented frame
  • Wraparound vented frame for better coverage

ERB Safety NightFire® Safety Glasses with Black Frame

E1797

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
NightFire®
Glasses Frame Color
Black
Glasses Lens Color
Grey
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
Polycarbonate
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS