DESCRIPTION

  • 8 base curve dual lenses
  • Black half frame and temples
  • Polycarbonate lenses offer 99% UV protection
  • Red Mirror lenses with hard coat
  • Rubber tipped temples
  • Soft rubber nose pads
  • Stainless steel hinge screws

ERB Safety Commandos® Safety Glasses with Black Frame

E18611

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Commandos®
Glasses Frame Color
Black
Glasses Lens Color
Red Mirror
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
Polycarbonate
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS