L Size Samson Back Support

You last purchased this on
 
ERB Safety

Samson L Size Samson Back Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Samson L Size Samson Back Support

  • Fast #
  • Part #E12302
  • Item #4421866
  • Manufacturer Part #12302
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable hook & loop closure
  • Back support with suspenders
  • Fits hip width 38" to 42"
  • Black
  • Back panel can be decorated with logo
  • Rubber grippers prevent slippage
  • Requires Certification

Documents


Specifications

Clothing Size:
L
Collection:
Samson
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
1-1/2 in
Length:
12 in
Reusable:
Yes
Type:
E12302
Width:
42 in