Sports Strap in Blue

Part #E15322  |  Item #4421345  |  Manufacturer Part #15322

Call for Pricing EACH
(Pricing is for Blue)

Color/Finish: Blue

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mono slide adjustment
  • Cord is 22" long
  • Rubber sleeves holds glass temples snugly
  • Polypropylene blend

Documents

Specifications

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Gender: Womens

Length: 22 in

Material: Plastic

Material Type: Polypropylene

Quick Release: No

Reusable: Yes