Sports Strap in Red

Part #E15321  |  Item #4421335  |  Manufacturer Part #15321

$1.32 EACH
(Pricing is for Red)

Color/Finish: Red

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mono slide adjustment
  • Cord is 22" long
  • Rubber sleeves holds glass temples snugly
  • Polypropylene blend

Documents

Specifications

Color Finish: Red

Color Finish Category: Reds

Disposable: No

Gender: Womens

Length: 22 in

Material: Plastic

Material Type: Polypropylene

Quick Release: No

Reusable: Yes