Clear Anti-Fog Lens Safety Glasses
Survivors® Clear Anti-Fog Lens Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual polycarbonate lenses
- Lanyard included
- Lightweight
- 99% UV protection
Specifications
- ANSI:
- ANSI/ISEA Z87.1
- Collection:
- Survivors®
- Disposable:
- No
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polycarbonate