Grey Lens Safety Glasses
Survivors® Grey Lens Safety Glasses
Product Details
Product Details
- Lightweight
- Dual polycarbonate lenses
- Lanyard included
- 99% UV protection
- Integrated rubber temples for firm hold
Specifications
- ANSI:
- ANSI/ISEA Z87.1
- Collection:
- Survivors®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Grey
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polycarbonate