XL Size High-Visibility Mesh Vest in Lime

Part #E61427  |  Item #4201499  |  Manufacturer Part #61427

$5.58 EACH

Clothing Size:

XL
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Type R class 2 economy safety vest
  • 100% Polyester mesh
  • No pockets
  • Hook and loop front closure
  • Awarelite tape

Documents

Specifications

ANSI Specifications: ANSI 107

Clothing Size: XL

Color Finish: Hi-Viz Lime

Color Finish Category: Greens

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Polyester Mesh

Product Type: Vest

Quick Release: No

Reusable: Yes

Width: 19 in