ERB Safety
XL Size High-Visibility Vest Mesh with in Orange
Part #E61825 | Item #4421958 | Manufacturer Part #61825
$11.73
EACH
Clothing Size:
XLHow to get it:
Product Details
- Type R class 2 safety vest
- 100% Polyester mesh
- 2 in Silver reflective tape backed by contrasting trim
- Two exterior waist pockets with hook and loop closure
- Two exterior chest pockets with hook and loop closure
- Two interior waist pockets
- Mic tabs on both shoulders
- Zipper closure
- Awarelite tape
- Extra-large cell phone pocket
Documents
Specifications
ANSI Specifications: ANSI 107
Clothing Size: XL
Color Finish: Hi-Viz Orange
Color Finish Category: Oranges
Disposable: No
Gender: Womens
ISO Specifications: ISO 9001
Material: Plastic
Material Type: Polyester Mesh
Product Type: 6 Pocket, Vest
Quick Release: No
Reusable: Yes
Width: 27 in