XL Size Surveyor's Vest & Mesh Back Zip Front in Lime
XL Size Surveyor's Vest & Mesh Back Zip Front in Lime
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100% Polyester tricot with mesh top panels on front and back
- Two interior large open waist pockets
- Surveyor's safety Vest
- Awarelite high gloss tape
- Left chest pocket with four divisions
- Zipper front closure
- Right chest pocket with two divisions
- Two exterior waist pockets flapped with hook and loop closure
- Non-ANSI, more than 10-pocket
- Extra-large cell phone pocket
Documents
Specifications
- Clothing Size:
- XL
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- Gender:
- Womens
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester Tricot, Polyester Mesh
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- Width:
- 27 in