XXL Size Mesh Safety Vest with Zipper Front Closure in Lime

You last purchased this on
 
ERB Safety

Aware Ware® S383P XXL Size Mesh Safety Vest with Zipper Front Closure in Lime

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Aware Ware® S383P XXL Size Mesh Safety Vest with Zipper Front Closure in Lime

  • Fast #
  • Part #E61818
  • Item #4421923
  • Manufacturer Part #61818
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Vest has 2" silver reflective tape backed by contrasting trim
  • Two exterior chest pockets with hook & loop closure
  • 100% polyester mesh
  • Zipper front closure
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • Mic tabs on both sides
  • Two interior waist pockets
  • Two external waist pockets with hook & loop closure
  • ANSI/ISEA 107-2015, Class 2
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015
Clothing Size:
XXL
Collection:
Aware Ware® S383P
Color Finish Category:
Yellows
Color Finish Name:
Hi-Viz Lime
ISO:
ISO 9001:2015
Material:
Plastic
Material Type:
Polyester Mesh
Quick Release:
No
Reusable:
Yes