XXXXL Size 65/35 Poly Poplin Female Lab Coat in Navy

Part #ERB83363  |  Item #8133403  |  Manufacturer Part #83363

$21.73 EACH
(Pricing is for XXXXL)

Clothing Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Women's fitted lab coat
  • Made from lightweight 65/35 poly/cotton poplin
  • Stitched down back belt
  • Left chest pocket
  • Two lower pockets
  • 5 button front closure
  • Sizes XS - 4X

Documents

Specifications

Adjustable: No

Application: [Laboratory, Pharmaceutical, Veterinary Offices]

Clothing Size: XXXXL

Color Finish: Navy Blue

Color Finish Category: Blues

Disposable: No

Gender: Womens

Height: 15-1/2 in

Length: 9-1/2 in

Material: [Fabric, Plastic]

Material Type: 65/35 Poly Poplin

Reusable: Yes

Type: ERB83363

Weight: 0.4

Width: 2/5 in