XXXXL Size Polyester Safety Vest in Hi-Viz Pink

Part #E61336  |  Item #8116931  |  Manufacturer Part #61336

$7.40 EACH

Clothing Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hi Viz Pink unisex style vest
  • Does not meet ANSI requirements
  • 100% polyester tricot
  • Hook & loop front closure
  • 2 exterior waist pockets with hook & loop closure
  • Left chest pocket with pen compartment
  • Sizes SM - 5X

Documents

Specifications

Clothing Size: XXXXL

Color Finish: [Pink, Reflective Silver]

Color Finish Category: Pinks

Disposable: No

Gender: Unisex

Height: 1/4 in

ISO Specifications: ISO 9001:2015

Length: 16 in

Material: Plastic

Material Type: Polyester Tricot

Quick Release: No

Reusable: Yes

Size: XXXXL

Type: E61336

Weight: 0.41