6 in. Dustpan or Broom
Ergo 6 in. Dustpan or Broom
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Swiveling dust pan opens when base touches floor, closes when lifted
- Ergonomic handle minimizes hand and arm fatigue
- Removes debris quickly without bending
- Broom attaches to dust pan handle
Specifications
- Collection:
- Ergo
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Silver
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 33 in
- Material:
- Metal, Plastic
- Material Type:
- Vinyl
- Product Type:
- Dust Pan, Broom
- Width:
- 12 in