9 in. Plastic Gloves Grabber in Black (Pack of 6)

Part #ERG19112  |  Item #7443242  |  Manufacturer Part #19112

Call for Pricing per PACK

Length:

9 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Depth: 2 in

Length: 9 in

Material: Plastic

Package Quantity: Pack of 6

Product Type: Glove Grabber

Reusable: No