Ergodyne
ProFlex® L Size Dorsal Impact-Reducing Gloves (Case of 6)
Part #EGO16054 | Item #4632904 | Manufacturer Part #EGO 16054
$470.07
per CASE
Glove Size:
LProduct Details
- Excellent abrasion resistance and maximum back-of-hand impact protection
- Molded TPR armor on knuckles, fingers and carpal bones
- "Flex zones" in armor add dexterity
- Reinforced palm stitching
- EVA dorsal pad protects metacarpal region
- Highly visible colors for hand signaling
- Contoured cuff with pull-on tab
Specifications
Collection: ProFlex®
Color Finish: [Black, Green, Orange]
Glove Size: L
Glove Type: Work
Material: [Kevlar®, Rubber, Plastic]
Material Type: [PVC, Neoprene]
Package Quantity: Case of 6
Reusable: Yes
Entire Collection
-
Starting at $470.07
-
Starting at $269.77