Squids® 9 in. Polyoxymethylene Glove Grabber with Belt Clip in Black

Part #ERG19122  |  Item #7661920  |  Manufacturer Part #19122

Call for Pricing EACH

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Carpentry, Electrician]

Collection: Squids®

Color Finish: Black

Material: Plastic

Material Type: Polyoxymethylene

Size: Universal