Glove Grabber with Belt Clip in Orange
Squids® Glove Grabber with Belt Clip in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Squids®
- Color Finish Name:
- Orange
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Acetal