1-1/2 in. #9 Safety Scraper

You last purchased this on
 
Unger

ErgoTec® 1-1/2 in. #9 Safety Scraper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unger

ErgoTec® 1-1/2 in. #9 Safety Scraper

  • Fast #
  • Part #USR040
  • Item #6230865
  • Manufacturer Part #SR040
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Rubber grip prevents scraper from slipping in hand
  • Uses standard No. 9 (1-1/2") razor blades (not included)
  • Unique locking system eliminates blades from sliding out while working
  • For use with SRB replacement blades
  • Requires Certification

Specifications

Blade Width (in):
1-1/2 in
Collection:
ErgoTec®
Color Finish Name:
Green
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Rubber, Stainless Steel
Product Type:
Scraper
Size:
1-1/2 in